!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL LASER SELF LEVELING ROTARY

LEVEL LASER SELF LEVELING ROTARY

JOHNSON LEVEL & TOOL

LEVEL LASER SELF LEVELING ROTARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LEVEL LASER SELF LEVELING ROTARY

LEVEL LASER SELF LEVELING ROTARY

JOHNSON LEVEL & TOOL

Clearance Price :
$1,190.18 / EACH

Your Price : $1,586.91 / EACH

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6535
  • Mfr. Model # 40-6535
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 397
  • Shipping Weight 13.81 lbs

Technical Specs

  • Laser Tool Product GroupingRotary Lasers
  • Laser Usage EnvironmentExterior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots0
  • Laser ColourRed
  • Range w/Detector2000 ft
  • IP Rating66
  • Slope+/-8 Degrees
  • Auto Leveling Range+/-5 Degrees
  • Auto ShutoffYes
  • Plumb UpNo
  • Number of Plumb Vials0
  • Number of 45 Degree Vials0
  • Rotating Speed700 rpm
  • Number of Scanning Modes1
  • Width6"
  • FeaturesRange Scan, IP66
  • IncludesNiMH Rechargeable Battery Pack, 6V Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Hard-Shell Carrying Case
  • Item Rotary Laser
  • Laser Projection Horizontal
  • Number of Beams 1
  • Number of Lines 1
  • Range w/o Detector 200 ft
  • Accuracy +/-1/16" @ 100 ft.
  • Grade Capability Dual
  • Laser Class 3A
  • Visual/Audible Indicators Yes
  • Plumb Down No
  • Total Number of Vials 0
  • Number of Level Vials 0
  • Preset Angle None
  • Thread Size 5/8-11
  • Length 8-1/4"
  • Height 7-3/8"
  • Power Source NiMH Rechargeable Battery Pack, 6V Adapter or (4) C Alkaline Batteries
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories