!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPOD REG. HD

TRIPOD REG. HD

JOHNSON LEVEL & TOOL

TRIPOD REG. HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPOD REG. HD

TRIPOD REG. HD

JOHNSON LEVEL & TOOL

https://catalogue.grainger.ca/?hybris=true
  • Item # JHL40-6340
  • Mfr. Model # 40-6340
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.79 lbs

Product Details

Durable aluminum construction with extendable legs. Quick connection for laser with 5/8 inch-11 threads. Feet have sharp metal points for use on uneven outdoor terrain and removable rubber covers for use indoors. Safety chains prevent legs from accidental collapse. Heavy-duty carrying strap.

Technical Specs

  • ItemHeavy Duty Elevating Tripod
  • Head StyleFlat
  • Length41-3/4 to 67"
  • ConstructionDurable Aluminium Construction With Extendable Legs
  • IncludesCarrying Strap
  • Type Heavy Duty
  • Mounting Thread 5/8-11
  • Number of Sections 1
  • Characteristics Elevating Platform, Folding Handle, Chains to Keep Legs From Sliding, Feet Have Sharp Metal Points With Retractable Rubber Covers
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list