close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Self leveling 5 beam laser pointer kit with magnet target, mounting strap and hardshell carrying case.
Technical Specs
- Laser Tool Product GroupingDot Lasers
- Laser Usage EnvironmentInterior and Exterior
- Leveling TypePendulum Self-Leveling
- Number of Dots5
- Laser ColourRed
- Accuracy+/-1/4"/100 ft.
- Laser Class3A
- Visual/Audible IndicatorsYes
- Plumb DownYes
- Total Number of Vials0
- Number of Level Vials0
- Preset AngleNone
- Number of Scanning Modes5
- Width3-7/8"
- FeaturesTransportation Lock, Multi-Functional Magnetic Base, IP55
- IncludesMulti-Mount, Mounting Strap, Magnetic Base, Tinted Glasses, Magnetic Target, Soft-Sided Carrying Case
- Item Dot Laser
- Laser Projection Horizontal and Vertical
- Number of Beams 5
- Number of Lines 0
- Range w/o Detector 200 ft
- IP Rating 55
- Auto Leveling Range +/-4.5 Degrees
- Auto Shutoff Yes
- Plumb Up Yes
- Number of Plumb Vials 0
- Number of 45 Degree Vials 0
- Thread Size 1/4-20, 5/8-11
- Length 4"
- Height 3-1/8"
- Power Source (3) AA Batteries
- Country of Origin China
(subject to change)
Alternate Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$872.49
/ EACH
Related Products
-
JOHNSON LEVEL & TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$319.08
/ EACH
-
JOHNSON LEVEL & TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$578.57
/ EACH
-
JOHNSON LEVEL & TOOL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.30
/ EACH