TEMPORARY JOB SITE LIGHT, 3,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC
TEMPORARY JOB SITE LIGHT, 3,000 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC
SOUTHWIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This temporary job site light is made of aluminum. In addition, it includes magnet, and built-in bulb. Plus it meets the standards for cUL. It also has 30 watts.
Technical Specs
Item Temporary Job Site Light
Maximum Brightness 3,000 lm
Power Cord Length 5 ft
Lighting Technology LED
Mount Type Magnet
Hazardous Location Specification Not Rated
Maximum Height Adjustment 10.5 in
Adjustable Height Yes
Cord Designation SJTW
Frame Material Aluminum
Includes Magnet
Job Light Type Magnetic Light
Light Distribution Flood
Minimum Operating Temperature -40 Degrees F
Overall Depth 7.25 in
Overall Width 8.75 in
Standards cUL
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V AC
Number of Lamp Heads 1
Frame Colour Black, Yellow
IP Rating IP65
Includes Bulb Built-In
Brightness Levels 3,000 lm
Cord Wire Gauge 18 AWG
Head Colour Black, Yellow
Includes Batteries No
Lamp Life 50,000 hr
Maximum Operating Temperature 122 Degrees F
Number of Cord Wires 3
Overall Height 6.5 in
Replacement Bulb Part Number No
Wattage 30 W
Country of Origin China
(subject to change)
Alternate Products
SOUTHWIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.14
/ EACH