This compact LED bulb meets the standards for DLC, KEMA Keur Certificate, RoHS compliance, and is UL listed. It also has 550 mAmps, voltage of 120V AC, 10.5 watts, a 4-pin (GX24Q) bulb base, is shatter-resistant, 1,300 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
ItemCompact LED Bulb
Colour SelectableNo
Bulb Beam Angle120 Degrees
Bulb Dia.1 1/8 in
Bulb HousingPlastic
Colour Rendering Index82
Incandescent Wattage Equivalency26 W
Rough ServiceNo
Overall Length5 in
Voltage120V AC
Rated Life50,000 hr
For Enclosed FixturesYes
Filament DesignNot Applicable
Light ColourWhite
Amps550 mA
Bulb Minimum Starting Temperature-4 Degrees F
Dimming MethodContinuous Dimming
Maximum Operating Temperature113 Degrees F
Bulb Base Type4-Pin (GX24q)
Lumen SelectableNo
Bulb Designation10.5PL-C/T LED/26V-4000 IF 4P 10/1
Bulb FinishFrosted
Bulb ShapeTube
Colour Temperature4,000K
Lumens1,300 lm
Light TechnologyLED
Shatter-ResistantYes
Watts10.5 W
DimmableYes
Bulb Power SourcePlug and Play
Three-WayNo
Indoor/Outdoor UsageIndoor
Bulb Manufacturers Warranty Length5 yr
Bulb Start TypeInstant
StandardsDLC, KEMA Keur Certificate, RoHS Compliant, UL Listed
Dimming TypeNo Dimming
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed