!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT LED BULB, 4-PIN (2G11), TUBE, LED, 4000K, 2,300 LUMENS, 16.5 W

COMPACT LED BULB, 4-PIN (2G11), TUBE, LED, 4000K, 2,300 LUMENS, 16.5 W

PHILIPS

COMPACT LED BULB, 4-PIN (2G11), TUBE, LED, 4000K, 2,300 LUMENS, 16.5 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, 4-PIN (2G11), TUBE, LED, 4000K, 2,300 LUMENS, 16.5 W

COMPACT LED BULB, 4-PIN (2G11), TUBE, LED, 4000K, 2,300 LUMENS, 16.5 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.03 / EACH

EHC: EHC :
Min Qty 10 = $320.30

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494D36
  • Mfr. Model # 16.5PL-L/PER/22/840/IF23/P 4P 10/1
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This compact LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 400 mAmps, voltage of 70 to 110V AC, 16.5 watts, a 4-pin (2G11) bulb base, is shatter-resistant, 2,300 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle160 Degrees
  • Bulb Dia.3/4 in
  • Bulb HousingPlastic
  • Colour Rendering Index82
  • Incandescent Wattage Equivalency40 W
  • Rough ServiceNo
  • Overall Length22 1/2 in
  • Voltage70 to 110V AC
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Filament DesignNot Applicable
  • Light ColourWhite
  • Amps400 mA
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Light Distribution180 Degrees
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 4-Pin (2G11)
  • Lumen Selectable No
  • Bulb Designation 16.5PL-LED/24-4000 IF 10/1
  • Bulb Finish Frosted
  • Bulb Shape Tube
  • Colour Temperature 4,000K
  • Lumens 2,300 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 16.5 W
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Manufacturers Warranty Length 5 yr
  • Dimming Method No Dimming
  • Standards DLC, RoHS Compliant, UL Listed
  • Dimming Type No Dimming

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list