!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7

MCR SAFETY

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF93861XL
  • Mfr. Model # 93861XL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 907
  • Shipping Weight 0.4 lbs

Product Details

These multi MCR Safety CuTPRo 93861 leather gloves are size X-large and are made with Kevlar, stainless steel, and cowhide leather. In addition, they are uncoated with Kevlar and stainless steel stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 4. They have a knit cuff.

Technical Specs

  • ItemLeather Glove
  • Glove StyleLeather
  • ANSI/ISEA Abrasion Level5
  • Leather Palm MaterialCowhide
  • Glove Hand StyleLeft and Right
  • Cuff StyleKnit
  • Size- Numeric10
  • Glove Length13 in
  • Minimum TemperatureNot Rated
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force147.31
  • ColourMulti
  • ANSI/ISEA Cut Level A7
  • Knit Material Kevlar(R)
  • Glove Insulation Material Uncoated
  • Standards ANSI/ISEA 105
  • Glove Coating Material Uncoated
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha XL
  • Glove Lining Material Kevlar(R)/Stainless Steel
  • Series CutPro(TM) 93861
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 0
  • ANSI/ISEA Puncture Level 4
  • Palm Material Kevlar(R), Stainless Steel, Leather
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list