LEATHER GLOVES, L (9), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7
LEATHER GLOVES, L (9), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A7
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These grey MCR Safety CuTPRo 93861 leather gloves are size large and are made with Kevlar, stainless steel, and cowhide leather. In addition, they are uncoated with Kevlar and stainless steel stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 4. They have a knit cuff.
Technical Specs
Item Leather Glove
Glove Style Leather
ANSI/ISEA Abrasion Level 5
Leather Palm Material Cowhide
Glove Hand Style Left and Right
Cuff Style Knit
Size- Numeric 9
Glove Length 12 3/4 in
Minimum Temperature Not Rated
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Puncture Force 147.31
Colour Grey
ANSI/ISEA Cut Level A7
Knit Material Kevlar(R)
Glove Insulation Material Uncoated
Standards ANSI/ISEA 105
Glove Coating Material Uncoated
Includes Reinforced Thumb Crotch No
Size- Alpha L
Glove Lining Material Kevlar(R)/Stainless Steel
Series CutPro(TM) 93861
Silicone-Free No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 4
Palm Material Kevlar(R), Stainless Steel, Leather
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.68
/ PAIR