LEATHER GLOVES, L (9), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4, GREY
LEATHER GLOVES, L (9), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4, GREY
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These grey Condor leather gloves are size large and are made with Kevlar and cowhide leather. In addition, they are uncoated, have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They have a knit cuff, and an EN 388 Rating of 4X43D.
Technical Specs
Item Leather Gloves
Hem Style Finished
Knit Material Kevlar(R)
Hand Protection Style Glove
Leather Palm Material Cowhide
Standards ANSI/ISEA 105
Palm Type Leather Palm
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Alpha L
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Series Condor
Touchscreen Compatible No
Sold As Pair
ANSI/ISEA Abrasion Cycles Greater Than 1000
Colour Grey
ANSI/ISEA Cut Level A4
Glove Style Leather
ANSI/ISEA Abrasion Level 5
Glove Insulation Material Uncoated
EN 388 Rating 4X43D
Insulated No
Glove Hand Style Left and Right
Glove Coating Material Uncoated
Includes Finger Fourchettes No
Size- Numeric 9
Glove Length 10 in
Glove Lining Material HPPE
Reversible No
Thickness 7 ga
Silicone-Free No
Cuff Colour Grey
ANSI/ISEA Puncture Level 4
Palm Material Cowhide
Country of Origin China
(subject to change)
Alternate Products
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.26
/ pair