!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4

LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4

CONDOR

LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4

LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A4

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.34 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR29JV79
  • Mfr. Model # 29JV79
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 882
  • Shipping Weight 0.2 lbs

Product Details

These grey Condor leather gloves are size XX-large and are made with Kevlar and cowhide leather. In addition, they are uncoated, have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 4. They have a knit cuff, and an EN 388 Rating of 4X43D.

Technical Specs

  • ItemLeather Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • Leather Palm MaterialCowhide
  • StandardsANSI/ISEA 105
  • Palm TypeLeather Palm
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Minimum TemperatureNot Rated
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Abrasion CyclesGreater Than1,000
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • Glove Style Leather
  • ANSI/ISEA Abrasion Level 5
  • Glove Insulation Material Uncoated
  • EN 388 Rating 4X43D
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Size- Numeric 11
  • Glove Length 11 in
  • Glove Lining Material HPPE
  • Reversible No
  • Thickness 7 ga
  • Silicone-Free No
  • Cuff Colour Grey
  • ANSI/ISEA Puncture Level 4
  • Palm Material Cowhide
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list