LEATHER GLOVES, XL (10), PREMIUM GOATSKIN, FINGERLESS, HOOK-AND-LOOP CUFF
LEATHER GLOVES, XL (10), PREMIUM GOATSKIN, FINGERLESS, HOOK-AND-LOOP CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These brown Condor leather gloves are size X-large and are made with goatskin leather. In addition, they have polyester stitching, and a wing thumb style. They are fingerless, have a hook-and-loop cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Fingerless
Insulated No
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Hook-and-Loop
Leather Grade Premium
Glove Back Colour Brown
Palm Material Goatskin
Size- Alpha XL
Includes Double Palm No
Cuff Material Leather
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Length 8 in
Thumb Style Wing
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Goatskin
Series Condor
Size- Numeric 10
Palm Colour Brown
Cuff Colour Brown
Leather Palm Process Grain
Reflective Backing No
Colour Brown
Country of Origin India
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.84
/ PAIR