COLD PROTECTION GLOVES, KEYSTONE THUMB/CLUTE CUT, SZ XL/10/9 3/4 IN, BEIGE/YLW, COWHIDE/LEATHER
COLD PROTECTION GLOVES, KEYSTONE THUMB/CLUTE CUT, SZ XL/10/9 3/4 IN, BEIGE/YLW, COWHIDE/LEATHER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Work safely in cold weather with these durable cowhide leather gloves. These size X-large gloves are beige and yellow and 9.75 inches long. With a keystone thumb for comfort, these Clute cut gloves are insulated with Thinsulate(TM) and have a slip-on cuff for easy on and off.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Sold As Pair
Glove Length 9 in
Thumb Style Keystone
Cuff Style Cinch
Oil-Resistant No
Glove Features High-Visibility
Palm Material Cowhide
Size- Alpha XL
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Colour Beige
Hand Protection Style Glove
Insulated Yes
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Fleece
Leather Grade Premium
Glove Back Colour Beige
Glove Back Material Cowhide
Series 20-9-981-7
Size- Numeric 12
Palm Colour Beige
Glove Cut Clute
Glove Construction Cut and Sewn
Pairs per Package 12
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.79
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.61
/ PAIR