!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOATSKIN DRIVER GLOVE, KEYSTONE THUMB, CUT RESISTANT, SZ XL/10, WHITE, PR

GOATSKIN DRIVER GLOVE, KEYSTONE THUMB, CUT RESISTANT, SZ XL/10, WHITE, PR

BOB DALE

GOATSKIN DRIVER GLOVE, KEYSTONE THUMB, CUT RESISTANT, SZ XL/10, WHITE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOATSKIN DRIVER GLOVE, KEYSTONE THUMB, CUT RESISTANT, SZ XL/10, WHITE, PR

GOATSKIN DRIVER GLOVE, KEYSTONE THUMB, CUT RESISTANT, SZ XL/10, WHITE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.72 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-9-1610XL
  • Mfr. Model # 20-9-1610-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 891
  • Shipping Weight 0.25 lbs

Product Details

These size X-large (10), white with black trim on the cuff goatskin gloves are perfect for jobs that require gripping. The keystone thumb gives these cut-resistant gloves dexterity and makes them breathable. They are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialCotton, Polyester
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesInsulated
  • Palm MaterialGoatskin
  • Size- AlphaXL
  • Includes Double PalmNo
  • Cuff ColourWhite
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Puncture Force60 N
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Length 10 in
  • Thumb Style Keystone
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour White
  • Glove Back Material Goatskin
  • Series Classic
  • Size- Numeric 10
  • Palm Colour White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 3
  • Colour Pearl
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list