!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S (7), PREMIUM GOATSKIN, FULL FINGER, UNLINED, LIME, HI-VIS, 12 PK

LEATHER GLOVES, S (7), PREMIUM GOATSKIN, FULL FINGER, UNLINED, LIME, HI-VIS, 12 PK

SUPERIOR GLOVE

LEATHER GLOVES, S (7), PREMIUM GOATSKIN, FULL FINGER, UNLINED, LIME, HI-VIS, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7), PREMIUM GOATSKIN, FULL FINGER, UNLINED, LIME, HI-VIS, 12 PK

LEATHER GLOVES, S (7), PREMIUM GOATSKIN, FULL FINGER, UNLINED, LIME, HI-VIS, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GAHVBS
  • Mfr. Model # 378GAHVBS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

These white/yellow Superior gloves Endura 378GAHVB leather gloves are size small and are made with goatskin leather. In addition, they have cotton and polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Puncture Level 3. They are full-finger, have a shirred slip-on cuff, and feature a high-visibility backing.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourLime
  • Glove Back MaterialGoatskin
  • SeriesEndura(R) 378GAHVB
  • Size- Numeric7
  • Includes Double PalmNo
  • Glove CutGunn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Puncture Force79 N
  • Hand Protection Style Glove
  • Stitching Material Cotton, Polyester
  • Glove Length 10 1/4 in
  • Thumb Style Wing
  • Glove Liner Material Unlined
  • Oil-Resistant No
  • Glove Features High-Visibility
  • Palm Material Goatskin
  • Size- Alpha S
  • High-Visibility Features High-Visibility Backing
  • Palm Colour White
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 3
  • Colour White, Yellow
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list