!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, KEYSTONE THUMB, 1 1/2 IN CUFF, SZ S/7, BEIGE, PREMIUM COWHIDE, PR

DRIVER GLOVE, KEYSTONE THUMB, 1 1/2 IN CUFF, SZ S/7, BEIGE, PREMIUM COWHIDE, PR

BOB DALE

DRIVER GLOVE, KEYSTONE THUMB, 1 1/2 IN CUFF, SZ S/7, BEIGE, PREMIUM COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, KEYSTONE THUMB, 1 1/2 IN CUFF, SZ S/7, BEIGE, PREMIUM COWHIDE, PR

DRIVER GLOVE, KEYSTONE THUMB, 1 1/2 IN CUFF, SZ S/7, BEIGE, PREMIUM COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.78 / pair

EHC: EHC :
Min Qty 6 = $112.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG2011582SMLPK
  • Mfr. Model # 20-1-1582-S-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Ensure your hands remain safe in these durable, premium cowhide leather driver gloves. The 1 1/2-inch cuff is shirred making them easy to slip on. These size S/7, beige gloves have keystone thumbs for enhanced mobility. Each pair is sold individually.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Available
  • Finger CoverageFull Finger
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleAmbidextrous
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaS
  • High-Visibility FeaturesHigh-Visibility Backing
  • Cuff MaterialCotton
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length1 1/2 in
  • ANSI/ISEA Puncture Level0
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level Not Tested
  • Insulated No
  • Glove Length 9 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Glove Back Colour Orange
  • Glove Back Material Nylon
  • Series 20-1-1582
  • Size- Numeric 7
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list