!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XL/10, BLACK/RED, HPPE/FOAM NITRILE, PR

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XL/10, BLACK/RED, HPPE/FOAM NITRILE, PR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XL/10, BLACK/RED, HPPE/FOAM NITRILE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XL/10, BLACK/RED, HPPE/FOAM NITRILE, PR

CUT RESISTANT GLOVES, ANSI 4/A2, 18 GAUGE/SEAMLESS KNIT, SZ XL/10, BLACK/RED, HPPE/FOAM NITRILE, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.66 / PAIR

EHC: EHC :
Min Qty 12 = $295.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF90752XL
  • Mfr. Model # 90752XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Handle small parts easily with these 18-gauge cut-resistant gloves. These black and red gloves have a seamless knit for comfort and dexterity and are ideal for a variety of work environments. Designed for larger hands, these gloves are a size X-large/10 and are made from HPPE and foam nitrile. These gloves are ANSI abrasion level four and ANSI cut level A2.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA2
  • Cuff StyleKnit
  • SeriesCut Pro
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoveragePalm and Fingers
  • ColourBlack, Red
  • Cut-Resistance Coverage Palm Side
  • Glove Hand Style Left and Right
  • Glove Liner Material HPPE
  • Glove Construction Seamless Knit
  • ANSI/ISEA Puncture Level 3
  • Glove Coating Material Foam Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list