LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2
LEATHER GLOVES, M (8), PREMIUM GOATSKIN, FULL FINGER, ANSI IMPACT LEVEL 2
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These yellow BDG Deny 20-1-10696 leather gloves are size medium and are made with cotton, PVC, goatskin leather. In addition, they have Kevlar stitching, are impact-resistant, and a wing thumb style. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of XXXXXP.
Technical Specs
Item Leather Gloves
ANSI/ISEA Impact Level 2
Stitching Material Kevlar(R)
Sold As Pair
Standards EN 388
Thumb Style Wing
Glove Liner Material Cotton
Oil-Resistant No
Glove Back Material Goatskin
Series Deny
Size- Numeric 8
Includes Double Palm No
Cuff Material Cowhide
EN 388 Rating XXXXXP
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 5 in
ANSI/ISEA Impact Force 6.5 kN
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour Yellow
Palm Material Goatskin
Size- Alpha M
Knuckle Protection Material PVC
Palm Colour Yellow
Cuff Colour Grey
EN 388 Impact Rated Yes
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Colour Yellow
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.10
/ pair