LEATHER DRIVERS GLOVES, L (9), GOATSKIN, FULL LEATHER COVERAGE, GREY
LEATHER DRIVERS GLOVES, L (9), GOATSKIN, FULL LEATHER COVERAGE, GREY
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey Condor leather gloves are size large and are made with Kevlar and goatskin leather. In addition, they have polyester stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2343X.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Keystone
Glove Liner Material Kevlar(R)
Oil-Resistant No
Glove Back Material Goatskin
Series Condor
Size- Numeric 9
Palm Colour White
Cuff Colour White
Glove Cut Gunn
Internal Reinforcement Material Kevlar(R)
Reflective Backing No
ANSI/ISEA Abrasion Level 3
Colour Grey
Hand Protection Style Glove
ANSI/ISEA Cut Level A2
Stitching Material Polyester
Sold As Pair
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour White
Palm Material Goatskin
Size- Alpha L
Includes Double Palm No
Cuff Material Leather
EN 388 Rating 2343X
Leather Palm Process Grain
Glove Construction Cut and Sewn
Pairs per Package 1
ANSI/ISEA Puncture Level 4
Country of Origin India
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.00
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.49
/ pair
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.95
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.51
/ pair