FITTER GLOVE, GUNN CUT, WING THUMB, KNUCKLE STRAP, SAFETY CUFF, SZ L/9, LEATHER/COTTON
FITTER GLOVE, GUNN CUT, WING THUMB, KNUCKLE STRAP, SAFETY CUFF, SZ L/9, LEATHER/COTTON
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect your hands with these gunn-cut leather fitter gloves, with wing thumb and safety cuffs. The palms are lined with cotton fleece and the backhands are made of cotton with leather knuckles. These size large/9 gloves are sold in pairs.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Glove Length 10 1/4 in
Thumb Style Wing
Glove Liner Material Cotton Fleece
Oil-Resistant No
Glove Features Double Palm
Palm Material Cowhide
Size- Alpha L
Includes Double Palm Yes
Cuff Material Rubberized
Leather Palm Process Split
Reflective Backing No
Colour Black, Blue, Grey
Hand Protection Style Glove
Stitching Material Polyester
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Blue/Red
Glove Back Material Cotton Canvas
Series Classic
Size- Numeric 9
Palm Colour Grey
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.17
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ PAIR