LEATHER GLOVES, L, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN
LEATHER GLOVES, L, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI/ISEA-certified, large, white leather gloves have a nine-inch length, a keystone thumb, and a shirred elastic wrist with a slip-on cuff. They are made of goatskin and have full finger coverage. These gloves are resistant to punctures.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Available
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Ambidextrous
Glove Liner Material Unlined
Glove Back Colour White
Palm Material Goatskin
Size- Alpha L
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 3
Hand Protection Style Glove
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Length 9 in
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Material Goatskin
Series 20-1-1610
Size- Numeric 9
Cuff Material Goatskin
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Force 60 N
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.18
/ pair