!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER ROPER GLOVE, CLUTE CUT, KEYSTONE THUMB, SNAP BACK WRIST, SZ L/11, BEIGE, PR

LEATHER ROPER GLOVE, CLUTE CUT, KEYSTONE THUMB, SNAP BACK WRIST, SZ L/11, BEIGE, PR

CONDOR

LEATHER ROPER GLOVE, CLUTE CUT, KEYSTONE THUMB, SNAP BACK WRIST, SZ L/11, BEIGE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER ROPER GLOVE, CLUTE CUT, KEYSTONE THUMB, SNAP BACK WRIST, SZ L/11, BEIGE, PR

LEATHER ROPER GLOVE, CLUTE CUT, KEYSTONE THUMB, SNAP BACK WRIST, SZ L/11, BEIGE, PR

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.34 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP20-1-981-11
  • Mfr. Model # EBP20-1-981-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

These leather roper gloves are clute cut and come with keystone thumbs. They are beige and have snaps on the backhands to secure them in place. These size large/11 gloves are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length10 in
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • SeriesClassic
  • Size- Numeric9
  • Palm ColourBeige
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ColourTan
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Cinch
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Cut Clute
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list