DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ L/11, PREMIUM COWHIDE, PR
DRIVER GLOVE, INSET KEYSTONE THUMB, ELASTIC BACK, SZ L/11, PREMIUM COWHIDE, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Ideal for millwrights and maintenance applications, these leather driver's gloves are made of smooth-grain, premium cowhide. Keystone thumbs and sewn-in elastic back give these size large/11 gloves a comfortable fit. Each pair is sold individually.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Beige
Palm Material Cowhide
Size- Alpha L
Includes Double Palm No
Glove Cut Gunn
Reflective Backing No
Colour Tan
Hand Protection Style Glove
Stitching Material Polyester
Glove Length 10 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Series Classic
Size- Numeric 9
Palm Colour Beige
Leather Palm Process Grain
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.64
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.18
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.37
/ pair
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.12
/ pair
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.87
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.35
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.04
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.21
/ pair