DRIVER GLOVE, ELASTIC WRIST, ONE-PIECE BACK, STRAIGHT THUMB, SZ 4XL/13, LEATHER, PR
DRIVER GLOVE, ELASTIC WRIST, ONE-PIECE BACK, STRAIGHT THUMB, SZ 4XL/13, LEATHER, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Get a grip while in the car, warehouse, or yard with these size XXXX-large/13 grain leather driver gloves. The functional design includes a one-piece back and shirred elastic on the front or back of the wrist. They are sold in pairs.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Beige
Palm Material Cowhide
Size- Alpha 2XL
Includes Double Palm No
Glove Cut Gunn
Reflective Backing No
Colour Tan
Hand Protection Style Glove
Stitching Material Polyester
Glove Length 10 1/2 in
Thumb Style Straight
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Series Classic 20-1-1571
Size- Numeric 11
Palm Colour Beige
Leather Palm Process Grain
ANSI/ISEA Abrasion Level Not Tested
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.09
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.49
/ PAIR