LEATHER GLOVES, 2XL (11), COWHIDE, FULL FINGER, SHIRRED SLIP-ON CUFF, GREY
LEATHER GLOVES, 2XL (11), COWHIDE, FULL FINGER, SHIRRED SLIP-ON CUFF, GREY
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These grey Condor leather gloves are size XX-large and are made with cowhide leather. In addition, they have polyester stitching, and straight thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Thumb Style Straight
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Series Condor
Size- Numeric 11
Palm Colour Grey
Reflective Backing No
Colour Grey
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Colour White
Palm Material Cowhide
Size- Alpha 2XL
Includes Double Palm No
Glove Cut Gunn
Pairs per Package 12
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.93
/ PAIR