!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A3

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A3

CONDOR

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A3

LEATHER GLOVES, XL (10), LEATHER PALM KNIT GLOVE, COWHIDE, ANSI CUT LEVEL A3

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.21 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR5MPP8
  • Mfr. Model # 5MPP8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These grey/yellow Condor leather gloves are size X-large and are made with Kevlar and cowhide leather. In addition, they are uncoated with polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They have a knit cuff, and an EN 388 Rating of 3X42C.

Technical Specs

  • ItemLeather Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • Leather Palm MaterialCowhide
  • StandardsANSI/ISEA 105-2005
  • Palm TypeLeather Palm
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Includes Reinforced Thumb CrotchNo
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Minimum TemperatureNot Rated
  • Thickness7 ga
  • Silicone-FreeNo
  • Cuff ColourYellow
  • ANSI/ISEA Puncture Level3
  • Palm MaterialLeather
  • ANSI/ISEA Cut Level A3
  • Glove Style Leather
  • ANSI/ISEA Abrasion Level 6
  • Glove Insulation Material Uncoated
  • EN 388 Rating 3X42C
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Uncoated
  • Includes Finger Fourchettes No
  • Size- Numeric 10
  • Glove Length 10.5 in
  • Glove Lining Material Kevlar(R)
  • Reversible No
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 10800
  • Colour Grey, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list