!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, L, RUBBERIZED SAFETY CUFF, ORANGE, NYLON

FITTER GLOVES, L, RUBBERIZED SAFETY CUFF, ORANGE, NYLON

BDG

FITTER GLOVES, L, RUBBERIZED SAFETY CUFF, ORANGE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FITTER GLOVES, L, RUBBERIZED SAFETY CUFF, ORANGE, NYLON

FITTER GLOVES, L, RUBBERIZED SAFETY CUFF, ORANGE, NYLON

BDG

Clearance Price :
$8.24 / pair

Your Price : $16.48 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG401290K
  • Mfr. Model # 40-1-290-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These large, orange fitter gloves are made of nylon and have a rubberized safety cuff. They have a fleece lining and full finger coverage. These driver's gloves have a wing thumb style, which makes them suitable for general-purpose applications.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedNo
  • Thumb StyleWing
  • Glove Liner MaterialFleece
  • Glove Back ColourOrange
  • Palm MaterialCowhide
  • Includes Double PalmNo
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Material Nylon
  • Series Classic
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list