!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, L, SAFETY CUFF, NYLON, 5 IN, FLEECE LINING, FULL FINGER, WING THUMB

FITTER GLOVES, L, SAFETY CUFF, NYLON, 5 IN, FLEECE LINING, FULL FINGER, WING THUMB

BOB DALE

FITTER GLOVES, L, SAFETY CUFF, NYLON, 5 IN, FLEECE LINING, FULL FINGER, WING THUMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, L, SAFETY CUFF, NYLON, 5 IN, FLEECE LINING, FULL FINGER, WING THUMB

FITTER GLOVES, L, SAFETY CUFF, NYLON, 5 IN, FLEECE LINING, FULL FINGER, WING THUMB

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG40-1-287PK
  • Mfr. Model # 40-1-287-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These large fitter gloves are made of nylon with a safety cuff and a five-inch length. They have a fleece lining and full finger coverage. These gloves have a wing thumb style, which makes them suitable for general-purpose applications.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Cuff StyleSafety
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaL
  • Knuckle Protection MaterialLeather
  • Glove CutGunn
  • Reflective BackingYes
  • Hand Protection Style Glove
  • Thumb Style Wing
  • Glove Liner Material Fleece
  • Glove Back Material Nylon
  • Series 40-1-287
  • Size- Numeric 9
  • Cuff Material Rubber
  • Leather Palm Process Grain
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list