LEATHER GLOVES, M (8), LEATHER PALM KNIT GLOVE, PREMIUM COWHIDE, KNIT CUFF
LEATHER GLOVES, M (8), LEATHER PALM KNIT GLOVE, PREMIUM COWHIDE, KNIT CUFF
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These grey/yellow MCR Safety CuTPRo 9686 leather gloves are size medium and are made with Kevlar and cowhide leather. In addition, they are uncoated, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They have a knit cuff.
Technical Specs
Item Leather Glove
Glove Style Leather
ANSI/ISEA Abrasion Level 5
Leather Palm Material Cowhide
Glove Hand Style Left and Right
Cuff Style Knit
Size- Numeric 8
Glove Length 9.8 in
Minimum Temperature Not Rated
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 3
Palm Material Leather
ANSI/ISEA Cut Level A3
Knit Material Kevlar(R)
Glove Insulation Material Uncoated
Standards ANSI 105, EN388
Glove Coating Material Uncoated
Includes Reinforced Thumb Crotch Yes
Size- Alpha M
Glove Lining Material Kevlar(R)
Series CutPro(TM) 9686
Silicone-Free No
ANSI/ISEA Puncture Force 0
Colour Grey, Yellow
Country of Origin Sri Lanka
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.43
/ PAIR