!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, UNIVERSAL, 2¾ IN RUBBERIZED SAFETY CUFF, BL/GRY/YLW, COTTON

FITTER GLOVES, UNIVERSAL, 2¾ IN RUBBERIZED SAFETY CUFF, BL/GRY/YLW, COTTON

BOB DALE

FITTER GLOVES, UNIVERSAL, 2¾ IN RUBBERIZED SAFETY CUFF, BL/GRY/YLW, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, UNIVERSAL, 2¾ IN RUBBERIZED SAFETY CUFF, BL/GRY/YLW, COTTON

FITTER GLOVES, UNIVERSAL, 2¾ IN RUBBERIZED SAFETY CUFF, BL/GRY/YLW, COTTON

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.20 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG4011511PPK
  • Mfr. Model # 40-1-1511PP-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These universal-sized, blue/grey/yellow fitter gloves are made of cotton and 2 3/4-inch rubberized safety cuff. They have a 10 1/4-inch length. They have a fleece palm lining and full finger coverage. These work gloves comes with a wing thumb style, which makes them suitable for general-purpose applications.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Available
  • InsulatedNo
  • Glove Length10 1/4 in
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back ColourBlue/Yellow
  • Palm MaterialCowhide
  • Size- AlphaOne Size
  • Knuckle Protection MaterialGrain Leather
  • Palm ColourBeige
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style 3/4 Back
  • Glove Hand Style Ambidextrous
  • Glove Liner Material Fleece
  • Oil-Resistant No
  • Glove Back Material Cotton Canvas
  • Series 40-1-1511PP
  • Size- Numeric 9
  • Includes Double Palm No
  • Cuff Material Rubber
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 3/4 in
  • Colour Beige, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list