!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, L, 2¾ IN RUBBERIZED SAFETY CUFF, COTTON

FITTER GLOVES, L, 2¾ IN RUBBERIZED SAFETY CUFF, COTTON

BOB DALE

FITTER GLOVES, L, 2¾ IN RUBBERIZED SAFETY CUFF, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, L, 2¾ IN RUBBERIZED SAFETY CUFF, COTTON

FITTER GLOVES, L, 2¾ IN RUBBERIZED SAFETY CUFF, COTTON

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.61 / PAIR

EHC: EHC :
Min Qty 6 = $75.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG4011511EK
  • Mfr. Model # 40-1-1511E-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

These large fitter gloves are made of cotton and have a 2 3/4-inch rubberized safety cuff. They have a fleece palm lining. They have full finger coverage with a wing thumb.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelNot Tested
  • Stitching MaterialPolyester
  • Thumb StyleWing
  • Glove Liner MaterialFleece
  • Glove Back MaterialCotton
  • Series40-1-1511E
  • Size- Numeric9
  • Cuff MaterialRubber
  • Leather Palm ProcessGrain
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourBlue, Yellow
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Glove Hand Style Left and Right
  • Cuff Style Elastic
  • Leather Grade Premium
  • Palm Material Cowhide
  • Size- Alpha L
  • Knuckle Protection Material Leather
  • Glove Cut Gunn
  • Cuff Length 2 3/4 in
  • ANSI/ISEA Puncture Level Not Rated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories