LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, KNIT CUFF
LEATHER GLOVES, 2XL (11), LEATHER PALM KNIT GLOVE, COWHIDE, KNIT CUFF
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These multi MCR Safety CuTPRo 93861 leather gloves are size XX-large and are made with Kevlar, stainless steel, and cowhide leather. In addition, they are uncoated with Kevlar and stainless steel stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 4. They have a knit cuff.
Technical Specs
Item Leather Glove
Glove Style Leather
ANSI/ISEA Abrasion Level 5
Leather Palm Material Cowhide
Glove Hand Style Left and Right
Cuff Style Knit
Size- Numeric 11
Glove Length 13 3/4 in
Glove Coating Finish Smooth
Series CutPro(TM) 93861
Silicone-Free No
ANSI/ISEA Puncture Force 147.31
Colour Multi
ANSI/ISEA Cut Level A7
Knit Material Kevlar(R)
Glove Insulation Material Uncoated
Standards ANSI/ISEA 105
Glove Coating Material Uncoated
Includes Reinforced Thumb Crotch No
Size- Alpha 2XL
Glove Lining Material Kevlar(R)/Stainless Steel
Minimum Temperature Not Rated
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 0
ANSI/ISEA Puncture Level 4
Palm Material Kevlar(R), Stainless Steel, Leather
Country of Origin Mexico
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.34
/ PAIR