!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMPHOLDER PORCELAIN

LAMPHOLDER PORCELAIN

LEVITON

LAMPHOLDER PORCELAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMPHOLDER PORCELAIN

LAMPHOLDER PORCELAIN

LEVITON

Clearance Price :
$4.07 / EACH

Your Price : $8.13 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET9875-2
  • Mfr. Model # 9875-2
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This lamp holder features one piece construction. Plus it meets the standards for CSA File LR-1863, UL File E3810. This lamp holder also has voltage of 250V AC, 660 watts, a medium screw (E26) bulb base.

Technical Specs

  • ItemLamp Holder
  • ColourWhite
  • Product TypeLamp Holder
  • Watts660 W
  • FinishGlazed Porcelain
  • StandardsCSA File LR-1863, UL File E3810
  • Bulb Base Type Medium Screw (E26)
  • Features One Piece Construction
  • Voltage 250V AC
  • Connection Top Wired
  • Mounting Twist-lock
  • Compatible with Brand Leviton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list