!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
For Bulb Type
Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Light Bulb & Lamp Accessories & Changers

Light bulb and lamp accessories hold lamps in place, assist with lamp removal and installation, and enhance or restore lamp function.

https://catalogue.grainger.ca/?hybris=true

 65  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • SAFETY SLEEVE, 48 IN L, CLEAR, FOR T8 BULBS, PLASTIC, USDA/OSHA
  • Item # WWG1E522
  • Mfr. Model # 1E522
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It features phosphors so if the tube breaks, falls or burst, retain shattering glass. Plus it meets the standards for USDA and OSHA.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 122
  • This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
  • LEVITON
  • LAMPHOLDER, FLUORESCENT, BI-PIN, 660W, 600V
  • Item # LET13359N
  • Mfr. Model # 13359-N
  • EHC: EHC :
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Low profile, slide-on. For medium bi-pin lamps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • SAFETY SLEEVE, 45¼ IN L, CLEAR, FOR T5 LAMPS, PLASTIC, USDA/OSHA
  • Item # WWG4DZN7
  • Mfr. Model # 4DZN7
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It features phosphors so if the tube breaks, falls or burst, retain shattering glass. Plus it meets the standards for USDA and OSHA.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 122
  • This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
  • LEVITON
  • LAMP HOLDER 75W MAX
  • Item # LET26720-200
  • Mfr. Model # 26720-200
  • EHC: EHC :
  • Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire Push-In, Mounting Horizontal Screw-Down, BIAX, Double BIAX 13W, Dulux S 13W, Dulux D 13W, PL-S 13WPL-C-13W

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • LEVITON
  • ADAPTER SOCKET MOGUL TO MEDIUM BASE
  • Item # LET8681
  • Mfr. Model # 8681
  • EHC: EHC :
  • Lamp holder, adapter, mogul to medium base, 600 watts, 250 voltage, screw in mounting, colour aluminum, aluminum screw shell socket type. Features one-piece, porcelain finish, standards UL/CSA, use with extensions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • SAFETY SLEEVE, 48 IN L, RED, FOR T8 BULBS, PLASTIC, USDA/OSHA
  • Item # WWG1E518
  • Mfr. Model # 1E518
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It features phosphors so if the tube breaks, falls or burst, retain shattering glass. Plus it meets the standards for USDA and OSHA.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 122
  • LEVITON
  • FLUORESCENT BULB HOLDER, 660 WATTS, 600V AC, MEDIUM SCREW (E26), SNAP-IN MOUNT
  • Item # LET13660SWP
  • Mfr. Model # 13660-SWP
  • EHC: EHC :
  • This fluorescent lamp holder features turn type with lamp lock. Plus it meets the standards for CSA, RoHS compliance, and is UL listed. This lamp holder also has voltage of 600V AC, 660 watts, a medium screw (E26) bulb base.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • SAFETY SLEEVE, 45¼ IN L, YELLOW, FOR T5 BULBS, PLASTIC, USDA/OSHA
  • Item # WWG4DZN9
  • Mfr. Model # 4DZN9
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It features phosphors so if the tube breaks, falls or burst, retain shattering glass. Plus it meets the standards for USDA and OSHA.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 122
  • This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
  • LUMAPRO
  • SAFETY SLEEVE, 20⅜ IN L, CLEAR, FOR T5 LAMPS, PLASTIC, USDA/OSHA
  • Item # WWG4DZN4
  • Mfr. Model # 4DZN4
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It features phosphors so if the tube breaks, falls or burst, retain shattering glass. Plus it meets the standards for USDA and OSHA.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 122
  • This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
  • LUMAPRO
  • SAFETY SLEEVE, 96 IN L, YELLOW, FOR T12 BULBS, PLASTIC, USDA/OSHA
  • Item # WWG4VC52
  • Mfr. Model # 4VC52
  • EHC: EHC :
  • This safety sleeve is made of plastic and is designed for commercial and industrial use. It includes phosphors so if the tube breaks, falls or burst, retain shattering glass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
  • LEVITON
  • PEDESTAL LAMPHOLDER FLUORESCENT
  • Item # LET13353N
  • Mfr. Model # 13353N
  • EHC: EHC :
  • Slide-On and screw mounted fluorescent lighting lampholder. 660 W 600 V rating. Short slide-on, quickwire push-in. For medium bi-pin lamps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • LAMPHOLDER SLIMLINE FIXED END
  • Item # LET2537
  • Mfr. Model # 2537
  • EHC: EHC :
  • Fluorescent lampholder for slimline, single pin lamps. 660 W 600 V. Shallow base, slide-on, quickwire - for wet and damp locations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • LAMPHOLDER SLIMLINE PLUNGER END
  • Item # LET2536
  • Mfr. Model # 2536
  • EHC: EHC :
  • Fluorescent lampholder for slimline, single pin lamps. 660 W 1000 V. Shallow base, slide-on, quickwire - for wet and damp locations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • BULBHOLDER, WHITE, 660W, 250V AC, 2 1/8 IN L, MEDIUM SCREW (E26), SCREW MOUNT, 0.75 FT POWER CORD
  • Item # LET10085
  • Mfr. Model # 10085
  • EHC: EHC :
  • This lampholder features a keyless lamp holder, one-piece construction, single circuit. Plus it meets the standards for CSA certified, NOM, UL. This lamp holder also has voltage of 250V AC, 660 watts, a medium screw (E26) bulb base.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list