!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER SOCKET MOGUL TO MEDIUM BASE

ADAPTER SOCKET MOGUL TO MEDIUM BASE

LEVITON

ADAPTER SOCKET MOGUL TO MEDIUM BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER SOCKET MOGUL TO MEDIUM BASE

ADAPTER SOCKET MOGUL TO MEDIUM BASE

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET8681
  • Mfr. Model # 8681
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Lamp holder, adapter, mogul to medium base, 600 watts, 250 voltage, screw in mounting, colour aluminum, aluminum screw shell socket type. Features one-piece, porcelain finish, standards UL/CSA, use with extensions.

Technical Specs

  • ItemLampholder
  • ColourWhite
  • Length1 5/8 in
  • Voltage250V AC
  • Diameter6.42 in
  • MountingScrew-In
  • Compatible with BrandUniversal
  • Bulb Base Type Medium Screw (E26), Mogul Screw (E39)
  • Features One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only
  • Product Type Lamp Holder
  • Watts 660 W
  • Finish Aluminum
  • Standards CSA Certified, UL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list