INCANDESCENT BULB, GLASS WEDGE (W2X4.6D), (T) TUBULAR, T1½, 2722, 12V AC
INCANDESCENT BULB, GLASS WEDGE (W2X4.6D), (T) TUBULAR, T1½, 2722, 12V AC
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This incandescent bulb meets the standards for RoHS compliance. It also has 0.17 Amps, voltage of 12V AC, 2.04 watts, a glass wedge (W2x4.6D) bulb base, is not shatter resistant, white light colour, 13 lumens, 2,411K colour temperature, and a rated life of 1,000 hours.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 13 lm
Shatter-Resistant No
Voltage 12V AC
Rated Life 1,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 51/64 in
Amps 0.17 A
Bulb Base Type Glass Wedge (W2x4.6d)
Bulb Shape T1-1/2
Colour Temperature 2,411K
Light Technology Incandescent
Trade Number 2722
Watts 2.04 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 1/4 in
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.69
/ PKG