!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNOW PLOW LIGHT KIT, SNOWPLOW LIGHT, HALOGEN, NON-HEATED, HIGH BEAM/LOW BEAM, SURFACE MOUNT

SNOW PLOW LIGHT KIT, SNOWPLOW LIGHT, HALOGEN, NON-HEATED, HIGH BEAM/LOW BEAM, SURFACE MOUNT

GROTE

SNOW PLOW LIGHT KIT, SNOWPLOW LIGHT, HALOGEN, NON-HEATED, HIGH BEAM/LOW BEAM, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNOW PLOW LIGHT KIT, SNOWPLOW LIGHT, HALOGEN, NON-HEATED, HIGH BEAM/LOW BEAM, SURFACE MOUNT

SNOW PLOW LIGHT KIT, SNOWPLOW LIGHT, HALOGEN, NON-HEATED, HIGH BEAM/LOW BEAM, SURFACE MOUNT

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO64261-4
  • Mfr. Model # 64261-4
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Product Details

Resilient Noryl(R) housing and sealed halogen beam. Withstands hours of use at sub-zero temperatures. Features integrated parking and turn signal lights. Rubber shock mount and center mounting stud absorbs road shock. 65/45 watt halogen lamp.

Technical Specs

  • ItemSnow Plow Light Kit
  • Lighting TechnologyHalogen
  • Vehicle Class4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Beam TypeHigh Beam, Low Beam
  • Includes Electrical ConnectionElectrical Connection Included
  • Electrical ConnectionHardwired
  • Number of Bulbs2
  • Overall Width6 in
  • Housing MaterialPolycarbonate
  • Current3.5 to 5 A
  • Housing ColourBlack
  • Lens ColourClear, Yellow
  • Maximum Brightness40,000 lm
  • Operating Voltage12V DC
  • Light Type Snowplow Light
  • Heated Non-Heated
  • Vehicle Side Universal
  • Mount Style Surface
  • Mount Type Stud
  • Shape Rectangular
  • Overall Height 5 1/2 in
  • Overall Depth 12 in
  • Series Per-Lux
  • Features Parking and Turn Signal Lights
  • Includes (2) Lamps
  • Lens Material Glass, Polycarbonate
  • Minimum Brightness 25,000 lm
  • Standards H, I2, P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories