!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5, 130V AC

INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5, 130V AC

GE LIGHTING

INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5, 130V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5, 130V AC

INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5, 130V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.69 / EACH

EHC: EHC :
Min Qty 24 = $88.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL3S65-130
  • Mfr. Model # 3S65-130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 130V AC, 3 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 11 lumens, 2,700K colour temperature, a rated life of 3,000 hours.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb ShapeS6
  • Colour Temperature2,700K
  • Light TechnologyIncandescent
  • Trade Number3S6/5
  • Watts3 W
  • DimmableYes
  • Rough ServiceNo
  • Standards2012 Lighting Legislation Energy Standards
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Finish Clear
  • Lumens 11 lm
  • Shatter-Resistant No
  • Voltage 130V AC
  • Rated Life 3,000 hr
  • Three-Way No
  • Overall Length 1 7/8 in
  • Bulb Dia. 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list