!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Light Technology
Bulb Base Type ?
Bulb Shape
Trade Number ?
Voltage ?
Watts
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Screw Base Miniature Light Bulbs & Lamps

Screw base miniature light bulbs thread into a matching screw socket. They supply the light source for specialized applications ranging from indicator and signal lights to appliance and projector lights. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.

https://catalogue.grainger.ca/?hybris=true

 160  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 6S6/145V, 145V AC
  • Item # GGE4RZW3
  • Mfr. Model # 6S6/145V
  • EHC: EHC :
  • This incandescent bulb meets the standards for Exempt from 2012 Lighting Legislation Energy Standards. It also has 0.04 Amps, voltage of 145V AC, 6 watts, a candelabra screw (E12) bulb base, is not shatter resistant, white light colour, 41 lumens, 2,800K colour temperature, and a rated life of 1,500 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 126
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 15T6-145V, 145V AC
  • Item # GGE4RZU7
  • Mfr. Model # 15T6-145V
  • EHC: EHC :
  • Lamp, Incandescent, Lamp Designation 15T6, T6 Lamp Shape, 15 Watts, 145 Voltage, Clear, Average Life 2000 hr., Candelabra Base, 102 Lumens, Max. Overall Length 3 In., Dia. 3/4 In., Glass Type Clear

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 6S6/130V, 130V AC
  • Item # GGE4RZU6
  • Mfr. Model # 6S6/130V
  • EHC: EHC :
  • Lamp, incandescent, lamp designation 6S6, S6 lamp shape, 6 watts, 130 voltage, clear, average life 1,500 hr., candelabra base, 41 lumens, max. overall length 1-7/8 in., dia. 3/4 in., glass type clear.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 126
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 15T6-130V, 130V AC
  • Item # GGE4RZT6
  • Mfr. Model # 15T6-130V
  • EHC: EHC :
  • Lamp, Incandescent, Lamp Designation 15T6, T6 Lamp Shape, 15 Watts, 130 Voltage, Clear, Average Life 2000 hr., Candelabra Base, 107 Lumens, Max. Overall Length 3 In., Dia. 3/4 In., Glass Type Clear

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 126
  • LUMAPRO
  • INCANDESCENT BULB, INTERMEDIATE SCREW (E17), (S) SIGN, S6, 6S6/120V, 120V AC
  • Item # GGE4RZW8
  • Mfr. Model # 6S6/7/120V
  • EHC: EHC :
  • Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Intermediate Screw (E17), 6 Watts, 120 Voltage, Lamp Designation 6S6/7, Initial Lumens 41, Max. Overall Length 1-7/8 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 15T6, 145V AC
  • Item # GEL15T6-145
  • Mfr. Model # 15T6-145
  • EHC: EHC :
  • Incandescent/halogen lamp. Watts 15. Bulb T6. Diameter 3/4 inch with candelabra base. Switchboard, clear. Volts 145. Rated average life 1500 hours. Maximum overall length 3-1/16 inches. Light output lumens 102. Case quantity 60.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 6S6/120V, 120V AC
  • Item # GGE4RZU5
  • Mfr. Model # 6S6/120V
  • EHC: EHC :
  • Lamp, incandescent, lamp designation 6S6, S6 lamp shape, 6 watts, 120 voltage, clear, average life 1,500 hr., candelabra base, 41 lumens, max. overall length 1-7/8 in., dia. 3/4 in., glass type clear.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 126
  • SYLVANIA
  • INCANDESCENT BULB, 30 LM, 7W, 120V, 2,850K COLOUR TEMP, 2.125 IN L, CANDELABRA SCREW (E12), C7 SHAPE
  • Item # LVA13540
  • Mfr. Model # 13540
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 7 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 30 lumens, plus it has a rated life of 3,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
  • LUMAPRO
  • INCANDESCENT BULB, MINIATURE SCREW (E10), (G) GLOBE, G3½, 1446, 12V AC
  • Item # CEC2FMV9
  • Mfr. Model # 1446-10PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has 0.2 Amps, voltage of 12V AC, 2.4 watts, a miniature screw (E10) bulb base, is not shatter resistant, white light colour, 21 lumens, 2,380K colour temperature, and a rated life of 250 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 10S6/230V, 230V AC
  • Item # GGE4RZY7
  • Mfr. Model # 10S6/230V
  • EHC: EHC :
  • Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Candelabra Screw (E12), 10 Watts, 230 Voltage, Lamp Designation 10S6, Initial Lumens 66, Max. Overall Length 1-7/8 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SYLVANIA
  • INCANDESCENT BULB, 40 LM, 7W, 120V, 2,850K COLOUR TEMP, 2.125 IN L, CANDELABRA SCREW (E12), C7 SHAPE
  • Item # LVA13543
  • Mfr. Model # 13543
  • EHC: EHC :
  • This incandescent bulb meets the standards for RoHS compliance. It also has voltage of 120V, 7 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 40 lumens, plus it has a rated life of 3,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 3S6/5/130V, 130V AC
  • Item # GGE4RZW2
  • Mfr. Model # 3S6/5/130V
  • EHC: EHC :
  • Lamp, incandescent, lamp designation 3S6/5, S6 lamp shape, 3 watts, 130 voltage, clear, average life 3,000 hr., candelabra base, 11 lumens, max. overall length 1-7/8 in., dia. 3/4 in., glass type clear.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • COMPACT LED BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T6, 120V AC/DC, 1.2 W
  • Item # CEC39P451
  • Mfr. Model # L20120CS-WW
  • EHC: EHC :
  • This compact LED bulb has 10 mAmps, voltage of 120V AC/DC, 1.2 watts, a candelabra screw (E12) bulb base, is not shatter resistant, white light colour, nine lumens, 3,000K colour temperature, and a rated life of 20,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 6S6, 30V AC, 6 W
  • Item # GGE4RZY5
  • Mfr. Model # 6S6/30V
  • EHC: EHC :
  • Incandescent Lamp, Lamp Type Appliance and Indicators, Lamp Shape S6, Base Type Candelabra Screw (E12), 6 Watts, 30 Voltage, Lamp Designation 6S6, Initial Lumens 50, Max. Overall Length 1-7/8 po, Lamp Finish Clear, Average Life 1,500 hr., Lamp Dia. 3/4 In., Shatter-Resistant No, Exempt from 2012 Lighting Legislation Energy Standards

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE INCANDESCENT BULB, CANDELABRA SCREW (E12), (S) SIGN, S6, 6S6/120V, 120V AC
  • Item # WWG475G26
  • Mfr. Model # 6S6-120V-1PK
  • EHC: EHC :
  • This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 0.05 Amps, voltage of 120V AC, 6 watts, a candelabra screw (E12) bulb base, is not shatter resistant, 41 lumens, plus it has a rated life of 1,500 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list