!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7, 120V AC

INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7, 120V AC

GE LIGHTING

INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7, 120V AC

INCANDESCENT BULB, CANDELABRA SCREW (E12), (T) TUBULAR, T7, 15T7, 120V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.76 / EACH

EHC: EHC :
Min Qty 12 = $45.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL15T7C
  • Mfr. Model # 15T7C
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This incandescent bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 120V AC, 15 watts, a candelabra screw (E12) bulb base, is not shatter resistant, white light colour, 108 lumens, 2,700K colour temperature, a rated life of 3,000 hours.

Technical Specs

  • ItemIncandescent Bulb
  • Bulb HousingGlass, Metal
  • Bulb FinishClear
  • Lumens108 lm
  • Shatter-ResistantNo
  • Voltage120V AC
  • Rated Life3,000 hr
  • Three-WayNo
  • Rough ServiceNo
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Shape T7
  • Colour Temperature 2,700K
  • Light Technology Incandescent
  • Trade Number 15T7
  • Watts 15 W
  • Dimmable Yes
  • Light Colour White
  • Overall Length 2 1/4 in
  • Bulb Dia. 7/8 in
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories