!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BULBHOLDER, WHITE, 1,500 WATTS, 600V AC, 2 5/8 IN L, MOGUL SCREW (E39), SCREW MOUNT, 1 FT POWER CORD

BULBHOLDER, WHITE, 1,500 WATTS, 600V AC, 2 5/8 IN L, MOGUL SCREW (E39), SCREW MOUNT, 1 FT POWER CORD

LEVITON

BULBHOLDER, WHITE, 1,500 WATTS, 600V AC, 2 5/8 IN L, MOGUL SCREW (E39), SCREW MOUNT, 1 FT POWER CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BULBHOLDER, WHITE, 1,500 WATTS, 600V AC, 2 5/8 IN L, MOGUL SCREW (E39), SCREW MOUNT, 1 FT POWER CORD

BULBHOLDER, WHITE, 1,500 WATTS, 600V AC, 2 5/8 IN L, MOGUL SCREW (E39), SCREW MOUNT, 1 FT POWER CORD

LEVITON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LET8756
  • Mfr. Model # 8756
  • UNSPSC # 39111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

This lampholder features 12 inch 14AWG sew-2 200c leads termination, 4 kv-pulse rated, back wired access, one-piece construction, single circuit. Plus it meets the standards for CSA certified, UL. This lamp holder also has voltage of 600V AC, 1,500 watts, a mogul screw (E39) bulb base.

Technical Specs

  • ItemLampholder
  • ColourWhite
  • Length2 5/8 in
  • Voltage600V AC
  • ConnectionWire Leads
  • FinishPorcelain
  • StandardsCSA Certified, UL
  • Cord Length (Ft.)1 ft
  • Contact MaterialNickel-Plated Copper Alloy
  • Bulb Base Type Mogul Screw (E39)
  • Features 12 in 14AWG SEW-2 200C Leads Termination, 4 kV-Pulse Rated, Back Wired Access, One-Piece Construction, Single Circuit
  • Product Type Lamp Holder
  • Watts 1,500 W
  • Diameter 2.16 in
  • Mounting Screw
  • Wire Gauge (AWG) 14 AWG
  • Compatible with Brand Universal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list