!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
6600 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS

6600 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS

FEATHERLITE

6600 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
6600 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS

6600 SERIES STEPLADDER, 6 FT H, TYPE IA ANSI, FIBREGLASS

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $450.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6606
  • Mfr. Model # 6606
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 572
  • Shipping Weight 30.63 lbs

Product Details

Series 6600 two-way step extra heavy-duty, 6 feet, 300 pound rated, CSA grade1, non conductive C channel side rails in safety yellow.

Technical Specs

  • ItemStepladder
  • Ladder MaterialFibreglass
  • Load Capacity - Maximum300 lb
  • Standing Height - Maximum46 in
  • Number of Steps3
  • Components IncludedAluminum Top, Double-Rivet Step, Heavy Duty Gusset Bracing, Heavy Duty Slip Resistant Boots, Heavy-Gauge Steel Hinges, Wrap-Around Spreader Braces
  • StandardsANSI, CSA, CCOHS Compliant
  • Tread TypeAntislip
  • Series6600
  • Step Depth3 in
  • Ladder Type Stepladder
  • ANSI Duty Rating Type IA
  • Overall Height 6 ft
  • Weight 29 lb
  • Reach Height - Maximum 125 in
  • Shoe Type Slip-Resistant
  • Base Width 24 in
  • Base Spread 53 in
  • Conductivity Non-Conductive
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list