!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABELS SILVER 1/6 FT. L 3 IN. W

LABELS SILVER 1/6 FT. L 3 IN. W

BRADY

LABELS SILVER 1/6 FT. L 3 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS SILVER 1/6 FT. L 3 IN. W

LABELS SILVER 1/6 FT. L 3 IN. W

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $705.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY52150
  • Mfr. Model # 52150
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemTamper Evident Label
  • Compatible Grainger Part Number1HBL4
  • Label ColourSilver
  • Label Height2"
  • Label Width3"
  • Printer Series CompatibilityMiniMark
  • Material SeriesB-438
  • Resistance PropertiesChemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • AdhesivePermanent
  • ApplicationTamper Indicating Labels
  • Indicating PropertiesTamper Indicating Footprint 'Checker Board' Pattern
  • Label Media FormatPrecut Roll
  • Label Thickness0.0033"
  • Maximum Service Temperature104 Degrees F
  • Secondary Label IncludedNo
  • StandardsUL Recognized: RoHS Compliant
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number 105031
  • Label Finish Matte
  • Label Material Metallized Polyester
  • Labels per Roll 650
  • Adhesive Properties Permanent Adhesive
  • Recommended Ribbon 105031
  • Product Type Labels
  • Adhesive Material Acrylic
  • Includes 650 Labels Per Roll
  • Inkjet Printable No
  • Label Shape Rectangle
  • Labels per Row 1
  • Minimum Service Temperature -40 Degrees F
  • Service Temperature Range -40 Degrees to 104 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list