!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAMPER EVDT/MET POLY B438 3X110 SL

TAMPER EVDT/MET POLY B438 3X110 SL

BRADY

TAMPER EVDT/MET POLY B438 3X110 SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAMPER EVDT/MET POLY B438 3X110 SL

TAMPER EVDT/MET POLY B438 3X110 SL

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $760.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY52152
  • Mfr. Model # 52152
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • ItemLabel Tape Cartridge
  • Compatible Grainger Part Number1HBL4
  • Label ColourSilver
  • Label MaterialMetallized Polyester
  • Recommended Ribbon105031
  • Width3"
  • For Print MethodThermal Transfer
  • Maximum Service Temperature104 Degrees F
  • AdhesiveAdhesive
  • ApplicationTamper Indicating Labels
  • Label Media FormatContinuous Roll
  • Product TypeTamper-Evident Metallized Polyester Label
  • Service Temperature Range-40 Degrees to 104 Degrees F
  • Adhesive Properties Permanent Adhesive
  • Compatible Mfr Part Number 105031
  • Label Finish Matte
  • Printer Series Compatibility MiniMark
  • Roll Length 110 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-438
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Acrylic
  • Indicating Properties Tamper Indicating Footprint 'Checker Board' Pattern
  • Label Thickness 0.0033"
  • Resistance Properties Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Standards UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list