!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, M

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, M

KIMBERLY-CLARK

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, M

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, 2 POCKETS, OPEN, M

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44452
  • Mfr. Model # 44452
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Kleenguard XP1 coveralls made from a micro-porous film-spunbond laminate and are strong, durable, and low tinting. An excellent solution for both wet and dry applications. White with collar and 2 pockets, size medium.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialMicroporous Film Laminate
  • PatternSolid
  • SizeM
  • Attached HoodNo
  • FeaturesChest and Hip Pocket
  • Anti-StaticYes
  • Closure TypeSnaps
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • PackagingIndividually Packaged
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight1.9 oz
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Number of Pockets 0
  • Seam Style Serged
  • Standards ANSI/ISEA 101-1996
  • No. of Pockets 0
  • Fits Chest Size 23 1/2 in
  • Brand and Series Kimberly Clark Kleenguard A40
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list