!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, MEDIUM, 36 1/4 TO 39 3/4 IN, OLEFIN

LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, MEDIUM, 36 1/4 TO 39 3/4 IN, OLEFIN

DUPONT

LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, MEDIUM, 36 1/4 TO 39 3/4 IN, OLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, MEDIUM, 36 1/4 TO 39 3/4 IN, OLEFIN

LAB COAT, DISPOSABLE, 2 POCKETS, SNAP FRONT, SERGED SEAM, WHITE, MEDIUM, 36 1/4 TO 39 3/4 IN, OLEFIN

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY212S-MD
  • Mfr. Model # TY212SWHMD003000
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Durable and tear-resistant, this spun-bonded olefin lab coat offers lightweight protection against harsh conditions. This disposable white coat has a serged seam, long sleeves, a snap front closure, and two front pockets resistant to tear and penetration. This medium coat fits chest sizes 36 1/4 to 39 3/4 inches.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • Minimum Height5 ft 3 in
  • Overall Length34 in
  • SizeM
  • Wrist ClosureOpen
  • FeaturesGarments are Composed of Flash Spun High Density Polyethylene, Tyvek 400 Provides an Ideal Balance of Protection, Durability and Comfort, Applications Include: Lead and Asbestos Abatement/Remediation, General Maintenance/Operations, Spray Painting, General Clean-Up
  • Material Weight1.2 oz/sq yd
  • Pocket LocationFront
  • Fabric Weight1.2 oz/sq yd
  • Collar Style Lay-Flat
  • Maximum Height 5 ft 7 in
  • Number of Pockets 2
  • Seam Style Serged
  • Maximum Chest Size 38 3/4 in
  • Minimum Chest Size 35 1/4 in
  • Fits Chest Size 35 1/4 to 38 3/4 in
  • For Height 5 ft 3 in to 5 ft 7 in
  • Closure Type Snap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list