!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, 2 POCKETS, MANDARIN COLLAR, M, 8 PK

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, 2 POCKETS, MANDARIN COLLAR, M, 8 PK

CONDOR

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, 2 POCKETS, MANDARIN COLLAR, M, 8 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, 2 POCKETS, MANDARIN COLLAR, M, 8 PK

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, 2 POCKETS, MANDARIN COLLAR, M, 8 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.83 / PACKAGE of 8

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR30C560
  • Mfr. Model # 30C560
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Product Details

Disposable Lab Coat, Size M, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 25-3/8 In. (Chest Width), Snaps Closure Type, Length 35-45/64 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialMicroporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
  • Minimum Height67 in
  • Overall Length35 3/4 in
  • Seam StyleSerged
  • StandardsFDA
  • Material CoatingPolyethylene
  • Wrist ClosureOpen
  • Fits Chest Size25 3/8 in
  • For Height67 in to 69 1/4 in
  • Anti-StaticNo
  • Closure TypeButton
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • PackagingBulk
  • Sterile/Non-SterileNon-Sterile
  • Fabric Weight1.9 oz/sq yd
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 69 1/4 in
  • Number of Pockets 2
  • Pattern Solid
  • Size M
  • Attached Hood No
  • Maximum Chest Size 39 1/4 in
  • No. of Pockets 3
  • Material Weight 65 g/sq m
  • Pocket Location Left Chest, Right Hip
  • Brand and Series Condor
  • Garment Style Lab Coat
  • Material Performance Heavy Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories