DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, M
				DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, M
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		 
		
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Lab Coat, Size M, White, Polypropylene, Snaps Closure Type, Number of Pockets 2, Fabric Weight 35 oz., Serged Seam Style, Package Quantity 25
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemLab Coat
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- GenderUnisex
 
						
					
				
					
						
							- MaterialPolypropylene
 
						
					
				
					
						
							- Minimum Height67 in
 
						
					
				
					
						
							- Overall Length35 3/4 in
 
						
					
				
					
						
							- Seam StyleSerged
 
						
					
				
					
						
							- StandardsFDA
 
						
					
				
					
						
							- Maximum Chest Size39 1/4 in
 
						
					
				
					
						
							- No. of Pockets3
 
						
					
				
					
						
							- Material Weight35 g/sq m
 
						
					
				
					
						
							- Pocket LocationLeft Chest, Right Hip
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleLab Coat
 
						
					
				
					
						
							- Material PerformanceLight Duty
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- Closure TypeSnap
 
						
					
				
			
			
			
				
					
						
							- Collar Style Mandarin
 
						
					
				
					
						
							- Cuff Style Open
 
						
					
				
					
						
							- Launderable No
 
						
					
				
					
						
							- Maximum Height 69 1/4 in
 
						
					
				
					
						
							- Number of Pockets 2
 
						
					
				
					
						
							- Pattern Solid
 
						
					
				
					
						
							- Size M
 
						
					
				
					
						
							- Attached Hood No
 
						
					
				
					
						
							- Wrist Closure Open
 
						
					
				
					
						
							- Fits Chest Size 25 3/8 in
 
						
					
				
					
						
							- For Height 67 in to 69 1/4 in
 
						
					
				
					
						
							- Anti-Static No
 
						
					
				
					
						
							- Closure Type Button
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
 
						
					
				
					
						
							- Packaging Bulk
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Fabric Weight 35 oz
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $66.15 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
					 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $11.91 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $35.37 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $107.29 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.