DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, BUTTON, WHT, 30 PKL
				DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, BUTTON, WHT, 30 PKL
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Disposable Lab Coat, Size L, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 27 In. (Chest Width), Snaps Closure Type, Length 37-3/4 In. (Body Length), Number of Pockets 0, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemLab Coat
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- GenderUnisex
 
						
					
				
					
						
							- MaterialMicroporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
 
						
					
				
					
						
							- Minimum Height69 1/4 in
 
						
					
				
					
						
							- Overall Length37 3/4 in
 
						
					
				
					
						
							- Seam StyleSerged
 
						
					
				
					
						
							- StandardsFDA
 
						
					
				
					
						
							- Material CoatingPolyethylene
 
						
					
				
					
						
							- Wrist ClosureOpen
 
						
					
				
					
						
							- Fits Chest Size27 in
 
						
					
				
					
						
							- For Height69 1/4 in to 71 1/2 in
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleLab Coat
 
						
					
				
					
						
							- Material PerformanceHeavy Duty
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- Closure TypeSnap
 
						
					
				
			
			
			
				
					
						
							- Collar Style Mandarin
 
						
					
				
					
						
							- Cuff Style Open
 
						
					
				
					
						
							- Launderable No
 
						
					
				
					
						
							- Maximum Height 71 1/2 in
 
						
					
				
					
						
							- Number of Pockets 0
 
						
					
				
					
						
							- Pattern Solid
 
						
					
				
					
						
							- Size L
 
						
					
				
					
						
							- Attached Hood No
 
						
					
				
					
						
							- Maximum Chest Size 42 1/2 in
 
						
					
				
					
						
							- No. of Pockets 0
 
						
					
				
					
						
							- Material Weight 65 g/sq m
 
						
					
				
					
						
							- Anti-Static No
 
						
					
				
					
						
							- Closure Type Button
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
 
						
					
				
					
						
							- Packaging Bulk
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Fabric Weight 1.9 oz/sq yd
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $185.99 
	
	
		
		 / pkg.