DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L
				DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, L
				
				
					
					CONDOR
				
			 
			
				
				
	
	
	
	
		
	
	
	
		
	
close
	close x
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	
	
		- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
 
		- Zoom In: Double click on image.
 
		- Zoom Out/Reset: Put photo at full zoom & then double click.
 
	
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	
		
	
					
	                 
				
				
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		
		Lab Coat, Size L, White, Polypropylene, Snaps Closure Type, Number of Pockets 2, Fabric Weight 35 oz., Serged Seam Style, Package Quantity 25
	 
	
	
		
	Technical Specs
	
		
			
			
			
				
				
					
						
							- ItemLab Coat
 
						
					
				
					
						
							- ColourWhite
 
						
					
				
					
						
							- GenderUnisex
 
						
					
				
					
						
							- MaterialPolypropylene
 
						
					
				
					
						
							- Minimum Height69 1/4 in
 
						
					
				
					
						
							- Overall Length37 3/4 in
 
						
					
				
					
						
							- Seam StyleSerged
 
						
					
				
					
						
							- StandardsFDA
 
						
					
				
					
						
							- Maximum Chest Size36 1/4 in
 
						
					
				
					
						
							- No. of Pockets3
 
						
					
				
					
						
							- Material Weight35 g/sq m
 
						
					
				
					
						
							- Pocket LocationLeft Chest, Right Hip
 
						
					
				
					
						
							- Brand and SeriesCondor
 
						
					
				
					
						
							- Garment StyleLab Coat
 
						
					
				
					
						
							- Material PerformanceLight Duty
 
						
					
				
					
						
							- Protection TypeLiquid & Particulate
 
						
					
				
					
						
							- Closure TypeSnap
 
						
					
				
			
			
			
				
					
						
							- Collar Style Mandarin
 
						
					
				
					
						
							- Cuff Style Open
 
						
					
				
					
						
							- Launderable No
 
						
					
				
					
						
							- Maximum Height 71 1/2 in
 
						
					
				
					
						
							- Number of Pockets 2
 
						
					
				
					
						
							- Pattern Solid
 
						
					
				
					
						
							- Size L
 
						
					
				
					
						
							- Attached Hood No
 
						
					
				
					
						
							- Wrist Closure Open
 
						
					
				
					
						
							- Fits Chest Size 27 in
 
						
					
				
					
						
							- For Height 69 1/4 in to 71 1/2 in
 
						
					
				
					
						
							- Anti-Static No
 
						
					
				
					
						
							- Closure Type Button
 
						
					
				
					
						
							- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
 
						
					
				
					
						
							- Packaging Bulk
 
						
					
				
					
						
							- Sterile/Non-Sterile Non-Sterile
 
						
					
				
					
						
							- Fabric Weight 35 oz
 
						
					
				
				
                    - Country of Origin China
                                (subject to change)
                                
 
                
			
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $68.73 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
					 
					  
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
    
	
	
	
		
			
	
		
			
				
					Related Products
				
					
					  
					
						
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $11.91 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $35.37 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $107.29 
	
	
		
		 / pkg.
	
	
	
	
 
							
						
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							- 
									
									
									
									
CONDOR
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price
								
									
										
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										
									
								
								:
							
							  $53.31 
	
	
		
		 / pkg.