!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, SNAPS, 2XL

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, SNAPS, 2XL

KLEENGUARD

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, SNAPS, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, SNAPS, 2XL

DISPOSABLE LAB COAT, MICROPOROUS FILM LAMINATE, MANDARIN COLLAR, SNAPS, 2XL

KLEENGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.04 / EACH

EHC: EHC :
Min Qty 30 = $211.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB44446
  • Mfr. Model # 44446
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This unisex white disposable lab coat is size XXX-large. They are made out of microporous film laminate and meet the standards for NFPA 99 Compliant Antistatic Material, and has zero pockets. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.

Technical Specs

  • ItemLab Coat
  • ColourWhite
  • GenderUnisex
  • Number of Pockets0
  • Seam StyleSerged
  • StandardsNFPA 99 Compliant Antistatic Material
  • Wrist ClosureElastic
  • Anti-StaticYes
  • Closure TypeSnaps
  • Hazard Protection TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • PackagingIndividually Packaged
  • Sterile/Non-SterileNon-Sterile
  • Collar Style Mandarin
  • Cuff Style Elastic
  • Launderable No
  • Pattern Solid
  • Size 3XL
  • Attached Hood No
  • No. of Pockets 0
  • Brand and Series Kimberly Clark Kleenguard A40
  • Garment Style Lab Coat
  • Material Performance Medium Duty
  • Protection Type Liquid & Particulate
  • Closure Type Snap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories